Motion
5434
Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, 2500 rpm Maximum Speed
Mi Item #02340970
MFR #5434
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, 2500 rpm Maximum Speed
Mi Item #02340970
MFR #5434

Mfr description
5434 3/8" KEYED INLINE DRILL BY FORCE T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    10 mm, 3/8 in
  • Inlet Size
    1/4 NPT in
  • Overall Length
    8 in
  • Tool Weight
    2 lb

Details

  • Chuck Style
    Keyed
  • Handle Style
    Inline
  • Material
    Aluminum
  • Maximum Speed
    2500 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)