Motion
5434KL
Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, 2500 rpm Maximum Speed
MI ITEM #02340971
MFR #5434KL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Inline Handle, Chuck Size 10 mm, 3/8 in, 2500 rpm Maximum Speed
MI ITEM #02340971
MFR #5434KL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    10 mm, 3/8 in
  • Inlet size
    1/4 NPT in
  • Overall Length
    8 in
  • Tool Weight
    2 lb

Details

  • Chuck Style
    Keyless
  • Handle Style
    Inline
  • Material
    Aluminum
  • Maximum Speed
    2500 rpm
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed

Overview

Mfr description
5434KL 3/8" KEYLESS INLINE DRILL BY FOR
  • Palm grip
  • Keyless chuck
  • Non-reversible
  • Aluminum housing
  • Lockoff level throttle
  • Rear exhaust
  • Built-in speed regulator
  • Free speed: 2,500 rpm
  • Air inlet size: 1/4" NPT
  • Recommended hose size: 3/8" (10 mm)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought