Motion
5445R
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 10 mm, 3/8 in, 1800 rpm Maximum Speed
Mi Item #02340972
MFR #5445R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 10 mm, 3/8 in, 1800 rpm Maximum Speed
Mi Item #02340972
MFR #5445R

Mfr description
5445R 3/8" REVERSIBLE PISTOL GRIP DRILL
  • Pistol grip
  • Keyed chuck
  • Reversible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    10 mm, 3/8 in
  • Inlet Size
    1/4 NPT in
  • Overall Length
    8 in
  • Tool Weight
    3 lb

Details

  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    1800 rpm
  • Reversible
    Reversible
  • Variable Speed
    Variable Speed Not Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)