Motion
5440KL
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 10 mm, 3/8 in, 2300 rpm Maximum Speed
MI ITEM #02340974
MFR #5440KL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 10 mm, 3/8 in, 2300 rpm Maximum Speed
MI ITEM #02340974
MFR #5440KL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5440KL 3/8" KEYLESS PISTOL GRIP DRILL B

Specifications

  • Chuck Size
    10 mm, 3/8 in
  • Handle Style
    Pistol Grip
  • Maximum Speed
    2300 rpm
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Not Reversible
  • Chuck Style
    Keyless
  • Inlet size
    1/4 NPT in
  • Material
    Aluminum
  • Overall Length
    7-1/2 in
  • Tool Weight
    2.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text