Motion
5450R
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, 550 rpm Maximum Speed
MI ITEM #02340975
MFR #5450R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill or Driver - Reversible, Pistol Grip Handle, Chuck Size 1/2 in, 13 mm, 550 rpm Maximum Speed
MI ITEM #02340975
MFR #5450R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5450R 1/2" REVERSIBLE PISTOL GRIP DRILL

Specifications

  • Chuck Size
    1/2 in, 13 mm
  • Handle Style
    Pistol Grip
  • Maximum Speed
    550 rpm
  • Variable Speed
    Variable Speed Not Included
  • Reversible
    Reversible
  • Chuck Style
    Keyed
  • Inlet size
    1/4 NPT in
  • Material
    Aluminum
  • Overall Length
    9-1/4 in
  • Tool Weight
    4.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text