Motion
5262
Needle Scaler - Pistol Grip, 0.9 in Bore, 3000 bpm, 10 cfm
MI ITEM #02340982
MFR #5262
Price$409.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Scaler - Pistol Grip, 0.9 in Bore, 3000 bpm, 10 cfm
MI ITEM #02340982
MFR #5262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$409.71/each

Specifications

Dimensions

  • Bore Diameter
    0.9 in
  • Inlet size
    1/4 in
  • Needle Diameter
    0.12 in
  • Needle Length
    7 in
  • Overall Length
    13-1/2 in
  • Tool Weight
    5.7 lb

Details

  • Air Consumption
    10 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Pistol Grip
  • Impact Rate
    3000 bpm
  • Includes Needles
    Needles Included
  • Material
    Steel
  • Number of Needles
    19
  • Power Source
    Air Hydraulic

Overview

Mfr description
5262 PISTOL GRIP NEEDLE SCALER BY FORCE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought