Motion
5263
Needle Scaler - Inline, 0.7 in Bore, 4000 bpm, 6 cfm
MI ITEM #02340983
MFR #5263
Price$210.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Scaler - Inline, 0.7 in Bore, 4000 bpm, 6 cfm
MI ITEM #02340983
MFR #5263

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$210.82/each

Specifications

Dimensions

  • Bore Diameter
    0.7 in
  • Inlet size
    1/4 in
  • Needle Diameter
    0.12 in
  • Needle Length
    5 in
  • Overall Length
    11.4 in
  • Tool Weight
    2.6 lb

Details

  • Air Consumption
    6 cfm
  • Air Pressure
    90 psi
  • Handle Style
    Inline
  • Impact Rate
    4000 bpm
  • Includes Needles
    Needles Included
  • Material
    Steel
  • Number of Needles
    12
  • Power Source
    Air Hydraulic

Overview

Mfr description
5263 MINI NEEDLE SCALER BY FORCE TOOLS
  • Lever throttle
  • Steel housing
  • Hardened steel barrel and piston
  • Bore diameter: 0.7" (18 mm)
  • Weight 2.6 lbs
  • Length: 11.4" (290 mm)
  • Air inlet size: 1/4" NPT
  • Recommended hose size: 3/8"
  • Includes: 19 needles 0.12" (3 mm) dia x 5” (125 mm) long

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought