Motion
1214SC
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7-1/4 in
MI ITEM #02340998
MFR #1214SC
Price$16.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 7/16 in Box End Wrench Size, 7/16 in Open End Wrench Size, 7-1/4 in
MI ITEM #02340998
MFR #1214SC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.10/each

Specifications

Dimensions

  • Box End Head Thickness
    9/32 in
  • Box End Head Width
    11/16 in
  • Box End Wrench Size  
    7/16 in
  • Head Angle
    Offset
  • Open End Head Thickness
    7/32 in
  • Open End Head Width
    15/16 in
  • Open End Wrench Size  
    7/16 in
  • Overall Length  
    7-1/4 in
  • Weight
    0.17 lbs

Details

  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Socket Shape
    12 PT
  • UPC_NO
    662459900593

Overview

Mfr description
1214SC CB WR, 12-PT, 7/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought