Motion
1198B
Combination Wrench - Imperial, Chrome, 2-7/8 in Box End Wrench Size, 2-7/8 in Open End Wrench Size, 32 in
MI ITEM #02341031
MFR #1198B
List Price$813.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Chrome, 2-7/8 in Box End Wrench Size, 2-7/8 in Open End Wrench Size, 32 in
MI ITEM #02341031
MFR #1198B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$813.05/each for your price

Overview

Mfr description
1198B CB WR, 12-PT, 2-7/8
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
  • May be used on all common hex (6 point) fasteners with considerable advantage over conventional box end wrenches to increase both hand tool flexibility and economy
  • Box and open end openings are identical
  • Meets or exceeds aerospace specification AS 954 for 12 point fasteners (as defined by AS 870) to provide accurate torque/tension relationship for precision application

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Box End Head Width
    4-7/8 in
  • Open End Head Width
    6-5/8 in
  • Box End Head Thickness
    1-5/8 in
  • Open End Head Thickness
    1-7/32 in
  • UPC_NO
    662459100542
  • Weight
    21.07 lbs
  • Finish Coating
    Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought