Motion
1199
Combination Wrench - Chrome, 3 in Box End Wrench Size, 3 in Open End Wrench Size, 32 in OAL
Mi Item #02341033
MFR #1199
Price$683.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Chrome, 3 in Box End Wrench Size, 3 in Open End Wrench Size, 32 in OAL
Mi Item #02341033
MFR #1199

Mfr description
1199 12 PT. CHROME SATIN-FINISH COMBINA
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.95/each

Specifications

Dimensions

  • Box End Head Thickness
    1-5/8 in
  • Box End Head Width
    4-7/8 in
  • Box End Wrench Size  
    3 in
  • Handle Length
    32 in, 812.80 mm
  • Head Angle
    Offset
  • Head Diameter
    4-7/8 in, 123.83 mm
  • Open End Head Thickness
    1-7/32 in
  • Open End Head Width
    6-5/8 in
  • Open End Wrench Size  
    3 in
  • Overall Length  
    32 in
  • Weight
    21.40 lbs

Details

  • ASME Spec
    AS 954
  • Finish Coating
    Chrome
  • Measurement System
    Imperial
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Shape
    12 PT
  • Type
    Combination Wrench
  • UPC_NO
    662459100566
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)