Motion
1020
Angled Head Wrench - 1/4 x 5/16 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341037
MFR #1020
Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/4 x 5/16 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341037
MFR #1020

Mfr description
1020 DOUBLE HEAD CHROME OPEN END WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.99/each

Specifications

Dimensions

  • Head Thickness
    5/32 x 3/16 in
  • Outer Head Width
    9/16 x 11/16 in
  • Overall Length
    4-1/16 in
  • Wrench Size
    1/4 x 5/16 in

Details

  • Angle of Offset
    45 °
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)