Motion
1721
Angled Head Wrench - 5/16 x 3/8 in, Angled Head Type, Double End, Chrome Finish
MI ITEM #02341038
MFR #1721
List Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/16 x 3/8 in, Angled Head Type, Double End, Chrome Finish
MI ITEM #02341038
MFR #1721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.64/each for your price

Overview

Mfr description
1721 DOUBLE HEAD CHROME OPEN END WRENCH

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/16 x 3/8 in
  • Overall Length
    4-11/16 in
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Head Thickness
    5/32 x 3/16 in
  • Outer Head Width
    11/16 x 13/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought