Motion
1723
Angled Head Wrench - 3/8 x 7/16 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341039
MFR #1723
Price$20.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/8 x 7/16 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341039
MFR #1723

Mfr description
1723 DOUBLE HEAD CHROME OPEN END WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.59/each

Specifications

Dimensions

  • Drive Size
    0.3750 in, 0.4375 in, 11.11 mm, 9.52 mm
  • Head Thickness
    3/16 x 7/32 in
  • Outer Head Width
    13/16 x 15/16 in
  • Overall Depth
    0.2190 in, 5.55 mm
  • Overall Length
    5-5/16 in
  • Single Part Length
    5.3125 in | 134.93 mm
  • Single Part Width
    0.4380 in | 11.11 mm
  • Tool Width
    0.3750 in | 9.52 mm | 0.4375 in | 11.11 mm
  • Wrench Size
    3/8 x 7/16 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 3/8 X 7/16
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.4380 in, 11.10 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)