Motion
1725
Angled Head Wrench - 7/16 x 1/2 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341040
MFR #1725
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 7/16 x 1/2 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341040
MFR #1725

Mfr description
1725 DOUBLE HEAD CHROME OPEN END WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Drive Size
    0.4375 in, 0.5000 in, 11.11 mm, 12.70 mm
  • Head Thickness
    7/32 x 1/4 in
  • Outer Head Width
    3/32 x 1-1/16 in
  • Overall Depth
    0.2500 in, 6.34 mm
  • Overall Length
    5-31/32 in
  • Single Part Length
    5.9690 in | 151.60 mm
  • Single Part Width
    0.5000 in | 12.69 mm
  • Tool Width
    0.4375 in | 11.11 mm | 0.5000 in | 12.70 mm
  • Wrench Size
    7/16 x 1/2 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 7/16 X 1/2
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.5000 in, 12.69 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)