Motion
1725B
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End
MI ITEM #02341041
MFR #1725B
Your Price$22.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1/2 x 9/16 in, Angled Head Type, Double End
MI ITEM #02341041
MFR #1725B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.86/each(List $26.29)

Overview

Mfr description
1725B DOUBLE HEAD CHROME OPEN END WRENC

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1/2 x 9/16 in
  • Overall Length
    6-19/32 in
  • Handle Style
    Flat
  • Head Thickness
    1/4 x 9/32 in
  • Outer Head Width
    1-1/16 x 1-3/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought