Motion
1727
Angled Head Wrench - 9/16 x 5/8 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341042
MFR #1727
Price$24.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 9/16 x 5/8 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341042
MFR #1727

Mfr description
1727 DOUBLE HEAD CHROME OPEN END WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.59/each

Specifications

Dimensions

  • Drive Size
    9/16 in x 5/8 in
  • Head Thickness
    9/32 x 9/32 in
  • Outer Head Width
    1-3/16 x 1-5/16 in
  • Overall Depth
    0.2810 in, 7.13 mm
  • Overall Length
    7-9/32 in
  • Single Part Length
    7.2810 in | 184.93 mm
  • Tool Width
    9/16 in x 5/8 in
  • Wrench Size
    9/16 x 5/8 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 9/16 X 5/8
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Maximum Opening Capacity
    0.6250 in, 15.88 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)