Motion
1027B
Angled Head Wrench - 5/8 x 11/16 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341043
MFR #1027B
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 5/8 x 11/16 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341043
MFR #1027B

Mfr description
1027B DOUBLE HEAD CHROME OPEN END WRENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Drive Size
    0.6250 in, 0.6875 in, 15.88 mm, 17.46 mm
  • Head Thickness
    5/16 x 5/16 in
  • Outer Head Width
    1-5/16 x 1-7/16 in
  • Overall Length
    7-31/32 in
  • Single Part Length
    7.9688 in | 202.40 mm
  • Tool Width
    0.6250 in | 15.88 mm | 0.6875 in | 17.46 mm
  • Wrench Size
    5/8 x 11/16 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 5/8 X 11/16
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.6875 in, 17.46 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)