Motion
1731
Angled Head Wrench - 3/4 x 13/16 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341045
MFR #1731
Price$36.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/4 x 13/16 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341045
MFR #1731

Mfr description
1731 DOUBLE HEAD CHROME OPEN END WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.89/each

Specifications

Dimensions

  • Drive Size
    0.7500 in, 0.8125 in, 19.05 mm, 20.64 mm
  • Head Thickness
    11/32 x 3/8 in
  • Outer Head Width
    1-9/16 x 1-11/16 in
  • Overall Depth
    0.3750 in, 9.52 mm
  • Overall Length
    9-11/32 in
  • Single Part Length
    9.3440 in | 237.33 mm
  • Single Part Width
    0.8130 in | 20.63 mm
  • Tool Width
    0.7500 in | 19.05 mm | 0.8125 in | 20.64 mm
  • Wrench Size
    3/4 x 13/16 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 3/4 X 13/16
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.8130 in, 20.63 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)