Motion
1731A
Angled Head Wrench - 3/4 x 7/8 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341046
MFR #1731A
Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 3/4 x 7/8 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341046
MFR #1731A

Mfr description
1731A DOUBLE HEAD CHROME OPEN END WRENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.21/each

Specifications

Dimensions

  • Drive Size
    3/4 in x 7/8 in
  • Head Thickness
    11/32 x 3/8 in
  • Outer Head Width
    1-19/32 x 1-27/32 in
  • Overall Depth
    0.3750 in, 9.52 mm
  • Overall Length
    9-11/16 in
  • Single Part Length
    9.6875 in | 246.06 mm
  • Tool Width
    3/4 in x 7/8 in
  • Wrench Size
    3/4 x 7/8 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 3/4 X 7/8
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    0.8750 in, 22.22 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)