Motion
1033A
Angled Head Wrench - 7/8 x 15/16 in, Angled Head Type, Double End
MI ITEM #02341047
MFR #1033A
Your Price$39.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 7/8 x 15/16 in, Angled Head Type, Double End
MI ITEM #02341047
MFR #1033A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$39.76/each(List $45.73)

Overview

Mfr description
1033A DOUBLE HEAD CHROME OPEN END WRENC

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    7/8 x 15/16 in
  • Overall Length
    10-3/4 in
  • Handle Style
    Flat
  • Head Thickness
    3/8 x 13/32 in
  • Outer Head Width
    1-13/16 x 1-15/16 in
  • Angle of Offset
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought