Motion
1033C
Angled Head Wrench - 15/16 x 1 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341048
MFR #1033C
Price$46.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 15/16 x 1 in, Angled Head Type, Double End, Satin Chrome Finish
Mi Item #02341048
MFR #1033C

Mfr description
1033C DOUBLE HEAD CHROME OPEN END WRENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.88/each

Specifications

Dimensions

  • Drive Size
    0.9375 in, 1.0000 in, 23.81 mm, 25.40 mm
  • Head Thickness
    13/32 x 13/32 in
  • Outer Head Width
    1-15/16 x 2-1/32 in
  • Overall Depth
    0.4060 in, 10.30 mm
  • Overall Length
    11-1/2 in
  • Single Part Length
    11.5000 in | 292.10 mm
  • Tool Width
    0.9375 in | 23.81 mm | 1.0000 in | 25.40 mm
  • Wrench Size
    15/16 x 1 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 15/16 X 1
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.0000 in, 25.40 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)