Motion
1037
Angled Head Wrench - 1-1/16 x 1-1/4 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341049
MFR #1037
Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-1/16 x 1-1/4 in, Angled Head Type, Double End, Chrome Finish
Mi Item #02341049
MFR #1037

Mfr description
1037 DOUBLE HEAD CHROME OPEN END WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.70/each

Specifications

Dimensions

  • Drive Size
    1.0625 in, 1.2500 in, 26.99 mm, 31.75 mm
  • Head Thickness
    7/16 x 1/2 in
  • Outer Head Width
    2-3/16 x 2-17/32 in
  • Overall Depth
    0.5000 in, 12.69 mm
  • Overall Length
    12-15/16 in
  • Single Part Length
    12.9375 in | 328.60 mm
  • Wrench Size
    1-1/16 x 1-1/4 in

Details

  • Angle of Offset
    45 °
  • Blade Finish
    Satin Chrome
  • Color
    Chrome
  • Description
    Chrome Satin Finish Double Head Open End Wrench 1-1/16 X 1-1/4
  • Finish Coating
    Chrome
  • Handle Style
    Flat
  • Insulated
    No
  • Insulated Handle
    No
  • Maximum Opening Capacity
    1.2500 in, 31.75 mm
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Number Of Pieces
    1
  • Set or Individual
    Individual
  • Wrench Style
    Double End
  • Wrench Type
    Angled Head
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)