Motion
7029B
Tight-Access - Imperial, 11/16 x 3/4 in Wrench Size, Double End
MI ITEM #02341053
MFR #7029B
List Price$39.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 11/16 x 3/4 in Wrench Size, Double End
MI ITEM #02341053
MFR #7029B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.11/each for your price

Overview

Mfr description
7029B DOUBLE HEAD CHROME BOX END WRENCH
  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • 10° offset box end allows clearance in tight areas
  • Sizes are clearly marked on handle ends

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    11/16 x 3/4 in
  • Overall Length
    10-15/16 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    15/32 x 1/2 in
  • Outer Head Width
    1 x 1-3/32 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459103352
  • Weight
    0.53 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought