Motion
7731A
Tight-Access - Imperial, 3/4 x 7/8 in Wrench Size, Double End
MI ITEM #02341054
MFR #7731A
Price$44.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 3/4 x 7/8 in Wrench Size, Double End
MI ITEM #02341054
MFR #7731A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.19/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    1/2 x 9/16 in
  • Outer Head Width
    1-3/32 x 1-1/4 in
  • Overall Length
    12-1/32 in
  • Weight
    0.73 lbs
  • Wrench Size
    3/4 x 7/8 in

Details

  • Angle of Offset
    10 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459103338
  • Wrench Type
    Tight-Access

Overview

Mfr description
7731A DOUBLE HEAD CHROME BOX END WRENCH
  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • 10° offset box end allows clearance in tight areas
  • Sizes are clearly marked on handle ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought