Motion
7038
Tight-Access - Imperial, 1-1/8 x 1-3/16 in Wrench Size, Double End
MI ITEM #02341057
MFR #7038
List Price$107.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 1-1/8 x 1-3/16 in Wrench Size, Double End
MI ITEM #02341057
MFR #7038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.39/each for your price

Overview

Mfr description
7038 DOUBLE HEAD CHROME BOX END WRENCH
  • SUPERTORQUE® box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners
  • Instead, wrenching forces are placed on the flat surfaces behind the points
  • 10° offset box end allows clearance in tight areas
  • Sizes are clearly marked on handle ends

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    1-1/8 x 1-3/16 in
  • Overall Length
    16-3/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    11/16 x 11/16 in
  • Outer Head Width
    1-19/32 x 1-11/16 in
  • Angle of Offset
    10 °
  • UPC_NO
    662459103376
  • Weight
    1.66 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought