Motion
8725B
Tight-Access - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #02341062
MFR #8725B
Price$50.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 1/2 x 9/16 in Wrench Size, Double End
MI ITEM #02341062
MFR #8725B

Mfr description
8725B DOUBLE HEAD MODIFIED OFFSET CHROM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.72/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    3/8 x 3/8 in
  • Outer Head Width
    3/4 x 27/32 in
  • Overall Length
    8-25/32 in
  • Weight
    0.27 lbs
  • Wrench Size
    1/2 x 9/16 in

Details

  • Angle of Offset
    60 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459103444
  • Wrench Type
    Tight-Access

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)