Motion
8727A
Tight-Access - Imperial, 5/8 x 11/16 in Wrench Size, Double End
MI ITEM #02341064
MFR #8727A
Your Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 5/8 x 11/16 in Wrench Size, Double End
MI ITEM #02341064
MFR #8727A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.15/each(List $57.67)

Overview

Mfr description
8727A DOUBLE HEAD MODIFIED OFFSET CHROM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    5/8 x 11/16 in
  • Overall Length
    9-31/32 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    7/16 x 7/16 in
  • Outer Head Width
    29/32 x 1 in
  • Angle of Offset
    60 °
  • UPC_NO
    662459103468
  • Weight
    0.47 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought