Motion
8731A
Tight-Access - Imperial, 3/4 x 7/8 in Wrench Size, Double End
MI ITEM #02341067
MFR #8731A
List Price$76.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 3/4 x 7/8 in Wrench Size, Double End
MI ITEM #02341067
MFR #8731A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$76.89/each for your price

Overview

Mfr description
8731A DOUBLE HEAD MODIFIED OFFSET CHROM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    3/4 x 7/8 in
  • Overall Length
    11-7/16 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    17/32 x 17/32 in
  • Outer Head Width
    1-3/32 x 1-9/32 in
  • Angle of Offset
    60 °
  • UPC_NO
    662459103499
  • Weight
    0.63 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought