Motion
8033A
Tight-Access - Imperial, 7/8 x 15/16 in Wrench Size, Double End
MI ITEM #02341068
MFR #8033A
Your Price$65.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 7/8 x 15/16 in Wrench Size, Double End
MI ITEM #02341068
MFR #8033A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.12/each(List $74.89)

Overview

Mfr description
8033A DOUBLE HEAD MODIFIED OFFSET CHROM

Specifications

  • Wrench Type
    Tight-Access
  • Number Of Ends
    Double End
  • Measurement System
    Imperial
  • Wrench Size
    7/8 x 15/16 in
  • Overall Length
    13 in
  • Ratchet
    Ratchet Not Included
  • Head Angle
    Offset
  • Socket Points
    12 PT
  • Handle Style
    Flat
  • Head Thickness
    9/16 x 9/16 in
  • Outer Head Width
    1-9/32 x 1-3/8 in
  • Angle of Offset
    60 °
  • UPC_NO
    662459103390
  • Weight
    0.95 lbs
  • Finish Coating
    Satin Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought