Motion
8033C
Tight-Access - Imperial, 15/16 x 1 in Wrench Size, Double End
Mi Item #02341069
MFR #8033C
Price$91.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tight-Access - Imperial, 15/16 x 1 in Wrench Size, Double End
Mi Item #02341069
MFR #8033C

Mfr description
8033C DOUBLE HEAD MODIFIED OFFSET CHROM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.08/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Head Thickness
    19/32 x 19/32 in
  • Outer Head Width
    1-3/8 x 1-7/16 in
  • Overall Length
    13-31/32 in
  • Weight
    1.11 lbs
  • Wrench Size
    15/16 x 1 in

Details

  • Angle of Offset
    60 °
  • Finish Coating
    Satin Chrome
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Not Included
  • Socket Points
    12 PT
  • UPC_NO
    662459103406
  • Wrench Type
    Tight-Access
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)