Specifications
Dimensions
- Overall Length12 in
Details
- Additional DetailsSerrated Knurl
- Handle StylePlain
- Maximum Jaw Capacity1.3125 in
- Measurement ScaleScale Included
- Measurement SystemImperial
- Wrench TypeAdjustable Wrench
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)