Motion
B-52A
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 7-5/8 in Overall Length
MI ITEM #02341087
MFR #B-52A
Price$60.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 7-5/8 in Overall Length
MI ITEM #02341087
MFR #B-52A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.71/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    7-5/8 in

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse

Overview

Mfr description
B-52A 3/8" DRIVE REVERSIBLE RATCHET - 7
  • Double pawl design with 72 teeth action provides a 5° ratcheting angle
  • Shift lever reverses action instantly
  • Knurled handle provides a non-slip grip
  • Chrome finish provides increased protection from rust and corrosion
  • Repair kit available (#B-52ARK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought