1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
B-52EHA
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 8 in Overall Length
MI ITEM #
02341088
MFR #
B-52EHA
Price
$57.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
WILLIAMS TOOLS B-52EHA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
B-52EHA
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 3/8 in Drive Size, 8 in Overall Length
MI ITEM #
02341088
MFR #
B-52EHA
Mfr description
B-52EHA 3/8" DRIVE ENCLOSED HEAD RATCHET
Enclosed head is sealed to prevent dust, dirt, and liquids from entering head, preserving internal lubrication
Forged one-piece ratchet provide strength and safety for industrial applications
36 tooth gear with 10° of engagement allows engagement in tight working areas
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.64
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Height
1.9
Length
9.7
Overall Length
8 in
Width
2.8
Details
Flexible Head
Fixed Head
Grip Style
Comfort Grip
Head Shape
Pear
Release Type
Standard
Reversing Style
Standard Reverse
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items