1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
B-108
Socket Extension - 3/8 in Drive, 3 in Length, Alloy Steel, Socket Extension
MI ITEM #
02341091
MFR #
B-108
Price
$11.64
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS B-108
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
B-108
Socket Extension - 3/8 in Drive, 3 in Length, Alloy Steel, Socket Extension
MI ITEM #
02341091
MFR #
B-108
Mfr description
B-108 3/8" DRIVE 3" EXTENSION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.64
/each
Add to Cart
Specifications
Dimensions
Drive Size
3/8 in
Height
3.05
Length/Diameter
3 in
Weight
0.19 lbs, 0.53
Width
0.65
Details
Accessory Type
Socket Extension
Additional Details
Flexible
Material
Alloy Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items