Motion
B-110
Socket Extension - 3/8 in Drive, 6 in Length, Alloy Steel, Socket Extension
Mi Item #02341092
MFR #B-110
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/8 in Drive, 6 in Length, Alloy Steel, Socket Extension
Mi Item #02341092
MFR #B-110

Mfr description
B-110 3/8" DRIVE 6" EXTENSION
  • Chrome plating provides increased protection from rust and corrosion
  • Ball and spring socket retention
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Height
    0.8
  • Length/Diameter
    6 in
  • Weight
    0.34 lbs, 0.1
  • Width
    0.8

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Flexible
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)