Specifications
Dimensions
- Drive Size3/8 in
- Length/Diameter11 in
- Weight0.61 lbs
Details
- Accessory TypeSocket Extension
- Additional DetailsFlexible
- MaterialAlloy Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)