Motion
B-118
Socket Extension - 3/8 in Drive, 18 in Length, Alloy Steel, Socket Extension
Mi Item #02341094
MFR #B-118
Price$50.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/8 in Drive, 18 in Length, Alloy Steel, Socket Extension
Mi Item #02341094
MFR #B-118

Mfr description
B-118 3/8" DRIVE 20" EXTENSION
  • Chrome plating provides increased protection from rust and corrosion
  • Ball and spring socket retention
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.15/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    18 in
  • Weight
    0.93 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Flexible
  • Material
    Alloy Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)