Motion
B-630
Non-Impact Socket - Imperial, 3/8 in Drive Size, 15/16 in Socket Size, 6 PT, Standard Type
Mi Item #02341112
MFR #B-630
Price$11.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 15/16 in Socket Size, 6 PT, Standard Type
Mi Item #02341112
MFR #B-630

Mfr description
B-630 3/8 DRSTD SKT, 6-PT, 15/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.64/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.3750 in
  • Socket Size
    15/16 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459210722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)