Motion
B-632
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #02341113
MFR #B-632
Price$12.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1 in Socket Size, 6 PT, Standard Type, Polished Chrome Finish
Mi Item #02341113
MFR #B-632

Mfr description
B-632 3/8 DRSTD SKT, 6-PT, 1
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.03/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.4063 in
  • Socket Size
    1 in

Details

  • Finish Coating
    Polished Chrome
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Type
    Standard
  • UPC_NO
    662459210739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)