Motion
B-1217
Non-Impact Socket - Imperial, 3/8 in Drive Size, 17/32 in Socket Size, 12 PT, Standard Type
Mi Item #02341120
MFR #B-1217
Price$10.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 17/32 in Socket Size, 12 PT, Standard Type
Mi Item #02341120
MFR #B-1217

Mfr description
B-1217 3/8 DRSTD SKT, 12-PT, 17/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.25/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1.0313 in
  • Socket Size
    17/32 in

Details

  • Material
    50BV30 Chrome Vanadium Steel (CR-V)
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459210968
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)