Motion
B-1218
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341121
MFR #B-1218
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341121
MFR #B-1218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.80/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    17/32 in
  • Overall Length
    1.0938 in
  • Socket Size
    9/16 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    12 PT
  • Socket Type
    Standard
  • UPC_NO
    662459210975

Overview

Mfr description
B-1218 3/8 DRSTD SKT, 12-PT, 9/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought