Motion
B-1232
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341129
MFR #B-1232
Your Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 1 in Socket Size, 12 PT, Standard Type, Polished Chrome Finish
MI ITEM #02341129
MFR #B-1232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.46/each(List $13.18)

Overview

Mfr description
B-1232 3/8 DRSTD SKT, 12-PT, 1

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    1 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    1.4063 in
  • UPC_NO
    662459211057
  • Shaft Style
    Standard Straight
  • Length/Diameter
    1 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text