Motion
BD-618
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type
Mi Item #02341135
MFR #BD-618
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 9/16 in Socket Size, 6 PT, Deep Type
Mi Item #02341135
MFR #BD-618

Mfr description
BD-618 3/8 DR DP SKT, 6-PT, 9/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for maximum engagement on 6 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    2.3750 in
  • Socket Size
    9/16 in

Details

  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    6 PT
  • Socket Type
    Deep
  • UPC_NO
    662459211163
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)