Motion
BD-1214
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #02341142
MFR #BD-1214
Your Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 7/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #02341142
MFR #BD-1214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.38/each(List $11.94)

Overview

Mfr description
BD-1214 3/8 DR DP SKT, 12-PT, 7/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    7/16 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.1250 in
  • UPC_NO
    662459211330
  • Shaft Style
    Standard Deep
  • Length/Diameter
    7/16 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought