Motion
BD-1224
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #02341147
MFR #BD-1224
Your Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 3/4 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
MI ITEM #02341147
MFR #BD-1224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.40/each(List $16.57)

Overview

Mfr description
BD-1224 3/8 DR DP SKT, 12-PT, 3/4
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners

Specifications

  • Drive Size
    3/8 in
  • Measurement System
    Imperial
  • Socket Size
    3/4 in
  • Socket Points
    12 PT
  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Overall Length
    2.6250 in
  • UPC_NO
    662459211385
  • Shaft Style
    Standard Deep
  • Length/Diameter
    23/32 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought