Motion
BD-1230
Non-Impact Socket - Imperial, 3/8 in Drive Size, 15/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #02341150
MFR #BD-1230
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 3/8 in Drive Size, 15/16 in Socket Size, 12 PT, Deep Type, Polished Chrome Finish
Mi Item #02341150
MFR #BD-1230

Mfr description
BD-1230 3/8 DR DP SKT, 12-PT, 5/16
  • SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
  • Designed for quick engagement on both 6 and 12 point fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    27/32 in
  • Overall Length
    2.7500 in
  • Socket Size
    15/16 in

Details

  • Finish Coating
    Polished Chrome
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Deep
  • Socket Points
    12 PT
  • Socket Type
    Deep
  • UPC_NO
    662459211415
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)