Motion
2-103A
Socket Extension - 3/8 in Drive, 3 in Length, Socket Extension
Mi Item #02341152
MFR #2-103A
Price$16.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 3/8 in Drive, 3 in Length, Socket Extension
Mi Item #02341152
MFR #2-103A

Mfr description
2-103A 3/8 DR IMP EXT, 3
  • Specially heat-treated for impact use to provide long life, safety, and durability
  • Spring plunger provides secure socket retention for safety and convenience
  • Suitable for use with pneumatic and electric impact wrenches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.95/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    3 in
  • Weight
    0.18 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)