Motion
4-110A
Socket Extension - 1/2 in Drive, 10 in Length, Socket Extension
Mi Item #02341158
MFR #4-110A
Price$25.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Extension - 1/2 in Drive, 10 in Length, Socket Extension
Mi Item #02341158
MFR #4-110A

Mfr description
4-110A 1/2 DR IMP EXT, 10
  • Specially heat-treated for impact use to provide long life, safety, and durability
  • Spring plunger provides secure socket retention for safety and convenience
  • Suitable for use with pneumatic and electric impact wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.75/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    10 in
  • Weight
    0.97 lbs

Details

  • Accessory Type
    Socket Extension
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)