Motion
4-140B
Socket Universal Joint - 1/2 in Drive, 2-1/2 in Length, Socket Universal Joint
Mi Item #02341161
MFR #4-140B
Price$42.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Universal Joint - 1/2 in Drive, 2-1/2 in Length, Socket Universal Joint
Mi Item #02341161
MFR #4-140B

Mfr description
4-140B 1/2 DR IMP UNIVERSAL JT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.77/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Height
    2.7
  • Length/Diameter
    2-1/2 in
  • Weight
    0.43 lbs, 0.1
  • Width
    1.2

Details

  • Accessory Type
    Socket Universal Joint
  • Additional Details
    Black Industrial Finish
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)