Motion
S-53A
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
Mi Item #02341164
MFR #S-53A
Price$79.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratchet - Round Head Shape, Fixed Head, Standard Release Type, 1/2 in Drive Size, 15 in Overall Length
Mi Item #02341164
MFR #S-53A

Mfr description
S-53A 1/2 DR RND HEAD RAT., 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.54/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Height
    1.6
  • Length
    14.9
  • Overall Length
    15 in
  • Width
    1.65

Details

  • Flexible Head
    Fixed Head
  • Grip Style
    Knurled Grip
  • Head Shape
    Round
  • Release Type
    Standard
  • Reversing Style
    Standard Reverse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)